Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16" x 12mm Ford Push Retainers 5PK

  • Mfr # 36866

  • Zoro # G702513119


product price: $6.75
/pk 5, $1.35/ea
Sold in multiples of 2 for $13.50

Key Features

Type
Push Retainer
Material
Plastic
Diameter
5/16"
Length 1
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36866
Zoro #
G702513119
UPC #
738287368666
Country of Origin
Unknown

Dimensions

Diameter
5/16"
Length 1
12mm

Details

Type
Push Retainer
Material
Plastic

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.