
5/16" x 2-1/2" Bent Pins 6PK
Mfr # 930001
Zoro # G102523220
product price: $9.49
/pk 6, $1.58/eaKey Features
Pin Item
Bent Pin
Pin Type
Bent
Hitch Pin Type
Bent Pin
Pin Diameter
5/16 in
Usable Length
2-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
930001
Zoro #
G102523220
UPC #
719199300012
Country of Origin
Unknown
Dimensions
Pin Diameter
5/16 in
Usable Length
2-1/2 in
Pin Dia.
5/16"
Diameter
5/16"
Length 1
2-1/2"
Details
Pin Item
Bent Pin
Pin Type
Bent
Hitch Pin Type
Bent Pin
Material
Steel
Type
Bent Pin
Item
Hitch Pin
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.