Zoro Homepage

5/16" x 2-1/2" Plain Steel Dowel Screws 10PK

  • Mfr # 60783

  • Zoro # G002519385


product price: $7.29
/pk 10, $0.73/ea
Sold in multiples of 2 for $14.58

Key Features

Finish
Plain
Type
Dowel Screw
Material
Steel
Length 1
2-1/2"
Diameter
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60783
Zoro #
G002519385
UPC #
738287607833
Country of Origin
United States

Dimensions

Length 1
2-1/2"
Diameter
5/16"

Details

Finish
Plain
Type
Dowel Screw
Material
Steel

Description

A dowel screw is similar to a wood screw but with two pointed ends and no head, used for making hidden joints between two pieces of wood.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.