
Tension Spring Pin, 5/16 in Outside Dia, 3 in L, 18-8 Stainless Steel, 3 PK
Mfr # 38897
Zoro # G102506421
product price: $8.15
/pk 3, $2.72/ea
Sold in multiples of 2 for $16.30
Key Features
Pin Type
Tension
System of Measurement
Inch
Pin Diameter
5/16 in
Shank Length
3 in
Material
18-8 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38897
Zoro #
G102506421
UPC #
738287388978
Country of Origin
China
Dimensions
Pin Diameter
5/16 in
Shank Length
3 in
Outside Dia.
5/16 in
Length
2 in
Details
Item
Spring Pin
Pin Type
Tension
System of Measurement
Inch
Material
18-8 Stainless Steel
Description
A tension pin is similar to a cotter pin, but it has very little play and is better able to withstand side loads and rotational friction.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.