5/16" x 2-1/8" Zinc Plated Steel Snow Blower Shear Pins and Nuts 6PK

  • Mfr # 67144

  • Zoro # G902529514


product price:  $21.15
/pk 6, $3.53/ea

Key Features

Finish
Zinc
Material
Steel
Application
Snow Blowers
Length 1
2-1/8"
Diameter
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
67144
Zoro #
G902529514
UPC #
738287671445
Country of Origin
Unknown

Dimensions

Length 1
2-1/8"
Diameter
5/16"

Details

Finish
Zinc
Material
Steel
Application
Snow Blowers
Type
Shear Pin

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.