Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16" x 23mm Chrysler Push Retainers 4PK

  • Mfr # 36872

  • Zoro # G002513116


product price: $8.15
/pk 4, $2.04/ea

Key Features

Type
Push Retainer
Material
Plastic
Diameter
5/16"
Length 1
23mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36872
Zoro #
G002513116
UPC #
738287368727
Country of Origin
Unknown

Dimensions

Diameter
5/16"
Length 1
23mm

Details

Type
Push Retainer
Material
Plastic

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.