5/16" x 4" Zinc Plated Steel Dowel Screws 10PK

  • Mfr # 68426

  • Zoro # G302520296


product price:  $8.75
/pk 10, $0.88/ea

Key Features

Material
Steel
Finish
Zinc
Type
Dowel Screw
Diameter
5/16"
Length 1
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68426
Zoro #
G302520296
UPC #
738287684261
Country of Origin
United States

Dimensions

Diameter
5/16"
Length 1
4"

Details

Material
Steel
Finish
Zinc
Type
Dowel Screw

Description

A dowel screw is similar to a wood screw but with two pointed ends and no head, used for making hidden joints between two pieces of wood.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.