5/16" x 5-1/4" 18-8 Stainless Steel Eye-Eye Turnbuckle 10PK

  • Mfr # 52365

  • Zoro # G002506132


product price:  $110.99
/pk 10, $11.10/ea
Free Shipping & Returns

Key Features

Type
Turnbuckle
Material
Stainless Steel
Diameter
5/16"
Length 1
5-1/4"
Hardness
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52365
Zoro #
G002506132
UPC #
738287523652
Country of Origin
Unknown

Dimensions

Diameter
5/16"
Length 1
5-1/4"

Details

Type
Turnbuckle
Material
Stainless Steel
Hardness
18-8
Style
Eye-Eye

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.