5/16" x 5/8" 6" Zinc Plated Steel Coarse Thread J-Bolts 20PK

  • Mfr # 51049

  • Zoro # G802529225


product price:  $33.15
/pk 20, $1.66/ea

Key Features

Finish
Zinc
Material
Steel
Type
J Bolt
Diameter 1
5/16"
Diameter 2
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51049
Zoro #
G802529225
UPC #
738287510492
Country of Origin
Unknown

Dimensions

Diameter 1
5/16"
Diameter 2
5/8"
Length 1
6"

Details

Finish
Zinc
Material
Steel
Type
J Bolt
Thread Type
Coarse

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.