
5/16FIP x 1/4 Brass Male Connectors 5PK
Mfr # 76365
Zoro # G902528289
product price: $14.25
/pk 5, $2.85/eaKey Features
Material
Brass
Diameter 1
5/16FIP
Diameter 2
1/4
Gender
Male
Type
Hose Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76365
Zoro #
G902528289
UPC #
738287763652
Country of Origin
United States
Dimensions
Diameter 1
5/16FIP
Diameter 2
1/4
Details
Material
Brass
Gender
Male
Type
Hose Connector
Specifications
Coronet #200-54
Connection Type A x B
Female Flare x Male Pipe Thread
Side A
5/16
Side B
1/4
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.