Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.53" to .55" Nylon Plastic #SR-4N-4 Flat Strain Relief Bushings 8PK

  • Mfr # 76164

  • Zoro # G702506814


product price: $4.85
/pk 8, $0.61/ea
Sold in multiples of 2 for $9.70

Key Features

Type
Strain Relief Bushing
Diameter
.53" to .55"
Application
SPT-1 & HPN Cable
Material
Nylon
Nominal Size
SR 4N-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76164
Zoro #
G702506814
UPC #
738287761641
Country of Origin
United States

Dimensions

Diameter
.53" to .55"
Nominal Size
SR 4N-4
Max Thickness
.062"
Hole Size
.500"

Details

Type
Strain Relief Bushing
Application
SPT-1 & HPN Cable
Material
Nylon
Head Style
Flat
Style
Flat

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.