Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/32" x 1-5/16" Brass D-Rings 10PK

  • Mfr # 68633

  • Zoro # G002520732


product price: $8.59
/pk 10, $0.86/ea

Key Features

Material
Steel
Finish
Brass
Diameter
5/32"
Length 1
1-5/16"
Type
D-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68633
Zoro #
G002520732
UPC #
738287686333
Country of Origin
United States

Dimensions

Diameter
5/32"
Length 1
1-5/16"

Details

Material
Steel
Finish
Brass
Type
D-Ring

Description

A D-ring is an item of hardware, usually a metal ring shaped like the letter D. It may be used at the end of a leather or fabric strap, or may be secured to a surface with a metal or fabric strap.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.