Zoro Homepage

5/32" x 1/4" x 1/2" #000 Cork Stoppers 75PK

  • Mfr # 64381

  • Zoro # G702512808


product price: $19.89
/pk 75, $0.27/ea

Key Features

Material
Cork
Application
Antique Bottles
Diameter 1
5/32"
Diameter 2
1/4"
Length 1
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64381
Zoro #
G702512808
UPC #
738287643817
Country of Origin
China

Dimensions

Diameter 1
5/32"
Diameter 2
1/4"
Length 1
1/2"
Nominal Size
#000

Details

Material
Cork
Application
Antique Bottles
Type
Stopper

Description

A stopper or plug is used to temporarily seal a bottle opening.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.