5/32" x 2-9/16" Zinc Plated Steel Screw Hooks 14 14PK

  • Mfr # 60624

  • Zoro # G102512576


product price:  $7.15
/pk 14, $0.51/ea

Key Features

Material
Steel
Type
Screw Hook
Finish
Zinc
Diameter 2
9/16"
Diameter 1
5/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60624
Zoro #
G102512576
UPC #
738287606249
Country of Origin
China

Dimensions

Diameter 2
9/16"
Diameter 1
5/32"
Length 1
2-9/16"
Nominal Size
#8

Details

Material
Steel
Type
Screw Hook
Finish
Zinc
Style
C Shape

Description

May be used with a plastic anchor of sufficient size in a hollow wall, or directly into wood. Ideal for hanging clothes, tools, and house hold items.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.