5/32" x 2" Zinc Plated Steel Gate Hooks & Eyes 100PK

  • Mfr # 51027

  • Zoro # G502517737


product price: $72.25
/pk 100, $0.72/ea

Key Features

Finish
Zinc
Type
Gate Hook
Material
Steel
Diameter
5/32"
Length 1
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51027
Zoro #
G502517737
UPC #
738287510270
Country of Origin
Unknown

Dimensions

Diameter
5/32"
Length 1
2"

Details

Finish
Zinc
Type
Gate Hook
Material
Steel

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.