Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/32" x 2" Zinc Plated Steel Gate Hooks & Eyes 15PK

  • Mfr # 60483

  • Zoro # G102521776


product price: $18.15
/pk 15, $1.21/ea

Key Features

Type
Gate Hook
Finish
Zinc
Material
Steel
Length 1
2"
Diameter
5/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60483
Zoro #
G102521776
UPC #
738287604832
Country of Origin
Unknown

Dimensions

Length 1
2"
Diameter
5/32"

Details

Type
Gate Hook
Finish
Zinc
Material
Steel

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.