Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/32" x 2" Zinc Plated Steel Safety Gate Hooks 100PK

  • Mfr # 51036

  • Zoro # G602518085


product price: $112.99
/pk 100, $1.13/ea
Free Shipping & Returns

Key Features

Finish
Zinc
Type
Gate Hook
Material
Steel
Diameter
5/32"
Length 1
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51036
Zoro #
G602518085
UPC #
738287510362
Country of Origin
Unknown

Dimensions

Diameter
5/32"
Length 1
2"

Details

Finish
Zinc
Type
Gate Hook
Material
Steel
Style
Safety

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.