5/32" x 7/8" Zinc Plated Steel D-Rings 15PK

  • Mfr # 68623

  • Zoro # G702521152


product price:  $6.19
/pk 15, $0.41/ea
Sold in multiples of 2 for $12.38

Key Features

Material
Steel
Finish
Zinc
Diameter
5/32"
Length 1
7/8"
Type
D-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68623
Zoro #
G702521152
UPC #
738287686234
Country of Origin
United States

Dimensions

Diameter
5/32"
Length 1
7/8"

Details

Material
Steel
Finish
Zinc
Type
D-Ring

Description

A D-ring is an item of hardware, usually a metal ring shaped like the letter D. It may be used at the end of a leather or fabric strap, or may be secured to a surface with a metal or fabric strap.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.