Zoro Homepage

5/32" x 9/16" Hex Head Thread Cutting Nuts 20PK

  • Mfr # 39542

  • Zoro # G202528910


product price: $6.99
/pk 20, $0.35/ea
Sold in multiples of 2 for $13.98

Key Features

Nut Style
Hex Nut
System of Measurement
Inch
Dia./Thread Size
5/32 in
Type
Thread Cutting Nut
Diameter
5/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39542
Zoro #
G202528910
UPC #
738287395426
Country of Origin
Unknown

Dimensions

Dia./Thread Size
5/32 in
Diameter
5/32"
Length 1
9/16"

Details

Item
Hex Nut
Nut Style
Hex Nut
System of Measurement
Inch
Type
Thread Cutting Nut
Head Style
Hex

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.