5/32" x 9/64" x 2" 18-8 Stainless Steel Gate Hooks & Eyes 8PK

  • Mfr # 32643

  • Zoro # G702517698


product price: $30.95
/pk 8, $3.87/ea

Key Features

Material
Stainless Steel
Type
Gate Hook
Diameter 2
9/64"
Diameter 1
5/32"
Length 1
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32643
Zoro #
G702517698
UPC #
738287326437
Country of Origin
Unknown

Dimensions

Diameter 2
9/64"
Diameter 1
5/32"
Length 1
2"

Details

Material
Stainless Steel
Type
Gate Hook
Hardness
18-8

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.