Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/64" x 5/8" Plain Steel Tension Pins 30PK

  • Mfr # 72748

  • Zoro # G502506403


product price: $6.25
/pk 30, $0.21/ea
Sold in multiples of 2 for $12.50

Key Features

Pin Item
Tension Pin
Pin Type
Tension
System of Measurement
Inch
Pin Diameter
5/64 in
Basic Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72748
Zoro #
G502506403
UPC #
738287727487
Country of Origin
China

Dimensions

Pin Diameter
5/64 in
Shank Length
5/8 in
Outside Dia.
5/64 in
Fastener Length
5/8 in
Diameter
5/64"
Length 1
5/8"

Details

Item
Spring Pin
Pin Item
Tension Pin
Pin Type
Tension
System of Measurement
Inch
Basic Material
Steel
Material
Steel
Fastener Finish
Plain
Finish
Plain
Type
Tension Pin

Description

A tension pin is similar to a cotter pin, but it has very little play and is better able to withstand side loads and rotational friction.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.