Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#57 Clear Glass Miniature Light Bulbs 6PK

  • Mfr # 65584

  • Zoro # G902527510


product price: $9.25
/pk 6, $1.54/ea

Key Features

Material
Clear Glass
Application
Automotive
Type
Miniature Light Bulb
Nominal Size
#57
Style
Mini Bayonet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65584
Zoro #
G902527510
UPC #
738287655841
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Size
#57

Details

Material
Clear Glass
Application
Automotive
Type
Miniature Light Bulb
Style
Mini Bayonet
Amps
0.24
Volts
14

Description

Light bulbs used in automotive parts and small household appliances.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.