Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

57/64" x 1-1/2" Steel Chrometint Strike Plates 6PK

  • Mfr # 66323

  • Zoro # G002520213


product price: $23.29
/pk 6, $3.88/ea

Key Features

Finish
Chrometint
Material
Steel
Type
Catch
Diameter
57/64"
Length 1
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66323
Zoro #
G002520213
UPC #
738287663235
Country of Origin
Unknown

Dimensions

Diameter
57/64"
Length 1
1-1/2"

Details

Finish
Chrometint
Material
Steel
Type
Catch
Style
Strike Plate

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.