5/8"-11 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 10 in L, 15 PK

  • Mfr # 53498

  • Zoro # G202516184


product price:  $112.99
/pk 15, $7.53/ea
Free Shipping & Returns

Key Features

External Hex Drive
System of Measurement
Inch
Thread Size
5/8"-11
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53498
Zoro #
G202516184
UPC #
738287534986
Country of Origin
China

Dimensions

Thread Size
5/8"-11
Fastener Length
10 in
Thread Length
4 to 6"

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Fully Threaded
Item
Hex Head Cap Screw

Description

A hex cap screw has a hexagonal head, designed to be driven by a wrench.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products