Shop MIDWEST FASTENER
See all product information
Create Account
5/8"-11 x 7" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK
- Mfr # 01173
- Zoro # G202517037
product price:Â
$
89.69
/pk of 25, $3.59/ea
Key Features
Grade 2 Material Grade/Class
Thread Size
11 (Coarse)
Fastener Length
7 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01173
- Zoro #
- G202517037
- UPC #
- 738287011739
- Country of Origin
- China
Dimensions
- Thread Size
- 11 (Coarse)
- Fastener Length
- 7 in
- Thread Length
- Full
- Diameter 1
- 5/8"
- Diameter 2
- 1-11/32"
- Square-Depth
- 11/32"
Details
- Material
- Steel
- Finish
- Zinc Plated
- Material Grade/Class
- Grade 2
- Neck Type
- Square
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Item
- Carriage Bolt
- Head Style
- Carriage
- System of Measurement
- Inch
- Hardness
- Grade 2 / A307
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.