Zoro Homepage

5/8" Galvanized Steel Eye & Eye Swivels

  • Mfr # 54633

  • Zoro # G002506774


product price: $25.29
/ea

Key Features

Material
Steel
Finish
Galvanized
Diameter
5/8 in
Style
Eye-Eye
Type
Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54633
Zoro #
G002506774
UPC #
738287546330
Country of Origin
Unknown

Dimensions

Diameter
5/8 in

Details

Material
Steel
Finish
Galvanized
Style
Eye-Eye
Type
Swivel

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.