Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8" Galvanized Steel Wire Rope Thimbles 3PK

  • Mfr # 54684

  • Zoro # G302519894


product price: $10.25
/pk 3, $3.42/ea

Key Features

Material
Steel
Finish
Galvanized
Diameter
5/8"
Type
Cable Thimble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54684
Zoro #
G302519894
UPC #
738287546842
Country of Origin
China

Dimensions

Diameter
5/8"

Details

Material
Steel
Finish
Galvanized
Type
Cable Thimble

Description

A cable thimble is installed inside a cable loop to preserve the natural shape of the loop, and protect the cable from pinching and abrading on the inside of the loop. The thimble prevents the load from coming into direct contact with the wires.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.