Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8" White Nylon Plastic Flush Head Hole Plugs 10PK

  • Mfr # 69448

  • Zoro # G702528656


product price: $8.75
/pk 10, $0.88/ea
Sold in multiples of 2 for $17.50

Key Features

Type
Hole Plug
Material
Nylon
Finish
White
Application
6/10" hole
Thickness
.41"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69448
Zoro #
G702528656
UPC #
738287694482
Country of Origin
United States

Dimensions

Thickness
.41"
Diameter 1
5/8"
Diameter 2
.72"

Details

Type
Hole Plug
Material
Nylon
Finish
White
Application
6/10" hole
Head Style
Flush

Description

Hole plugs are used to cover a hole to prevent debris from entering.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.