Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8" x .079" Steel x 1-7/8" Compression Springs 1 12PK

  • Mfr # 18634

  • Zoro # G702516240


product price: $11.99
/pk 12, $1.00/ea

Key Features

Type
Compression Spring
Material
Spring Steel
Diameter 2
.079"
Diameter 1
5/8"
Length 1
1-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18634
Zoro #
G702516240
UPC #
738287186345
Country of Origin
United States

Dimensions

Diameter 2
.079"
Diameter 1
5/8"
Length 1
1-7/8"
Nominal Size
SRM123
Wire Diameter
.079G

Details

Type
Compression Spring
Material
Spring Steel

Description

Compression springs are coils designed to become shorter when loaded. Their turns are not touching in the unloaded position, and they need no attachment points.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.