5/8" x 1" x 10 GA Zinc Plated Steel Machine Bushings 15PK

  • Mfr # 36342

  • Zoro # G802526231


product price:  $15.19
/pk 15, $1.01/ea

Key Features

Finish
Zinc
Material
Steel
Thickness
10 GA
Diameter 2
1"
Diameter 1
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36342
Zoro #
G802526231
UPC #
738287363425
Country of Origin
China

Dimensions

Thickness
10 GA
Diameter 2
1"
Diameter 1
5/8"

Details

Finish
Zinc
Material
Steel
Type
Machine Bushing

Description

Machine bushings are a type of washer used for quick and accurate spacing on a shaft.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.