Zoro Homepage

5/8" x 1" x 1/16" Bronze Machine Bushings 6PK

  • Mfr # 76328

  • Zoro # G002526192


product price: $9.99
/pk 6, $1.67/ea

Key Features

Thickness
1/16"
Material
Bronze
Diameter 2
1"
Diameter 1
5/8"
Type
Machine Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76328
Zoro #
G002526192
UPC #
738287763287
Country of Origin
United States

Dimensions

Thickness
1/16"
Diameter 2
1"
Diameter 1
5/8"

Details

Material
Bronze
Type
Machine Bushing

Description

Machine bushings are a type of washer used for quick and accurate spacing on a shaft.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.