
5/8" x 15/32" Black Plastic Furniture Tips 10PK
Mfr # 66281
Zoro # G002519941
product price: $8.75
/pk 10, $0.88/eaKey Features
Type
Furniture Tip
Material
Plastic
Diameter
5/8"
Shape
Square
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66281
Zoro #
G002519941
UPC #
738287662818
Country of Origin
United States
Dimensions
Diameter
5/8"
Length 1
15/32"
Details
Type
Furniture Tip
Material
Plastic
Shape
Square
Finish
Black
Application
16 Gauge Steel
Style
Tubular
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.