Zoro Homepage

5/8" x 2-7/16" Steel Battery Clips 3PK

  • Mfr # 70545

  • Zoro # G502529396


product price: $9.99
/pk 3, $3.33/ea

Key Features

Diameter
5/8"
Type
Battery Clip
Material
Steel
Length 1
2-7/16"
Jaw Spread
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70545
Zoro #
G502529396
UPC #
738287705454
Country of Origin
United States

Dimensions

Diameter
5/8"
Length 1
2-7/16"

Details

Type
Battery Clip
Material
Steel
Jaw Spread
5/8"
amps
20A

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.