
5/8" x 5/8" H Recessed Black Rubber Bumpers 10PK
Mfr # 31762
Zoro # G702529431
product price: $12.45
/pk 10, $1.24/eaKey Features
Finish
Black
Thickness
5/8"
Material
Rubber
Diameter
5/8"
Style
Recessed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31762
Zoro #
G702529431
UPC #
738287317626
Country of Origin
Unknown
Dimensions
Thickness
5/8"
Diameter
5/8"
Details
Finish
Black
Material
Rubber
Style
Recessed
Type
Automotive Bumper
Description
MIDWEST FASTENER brand 5/8" x 5/8" H Recessed Black Rubber Bumpers 10PK have a finish of black, a thickness of 5/8", a material of rubber, a diameter of 5/8", a style of recessed, and a type of automotive bumper.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.