Zoro Homepage

5mm Brass Spoon Shelf Support 24 24PK

  • Mfr # 930422

  • Zoro # G802509128


product price: $8.99
/pk 24, $0.37/ea

Key Features

Material
Brass
Type
Shelf Support
Diameter
5mm
Style
Spoon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930422
Zoro #
G802509128
UPC #
719199304225
Country of Origin
China

Dimensions

Diameter
5mm

Details

Material
Brass
Type
Shelf Support
Style
Spoon

Description

A shelf support can be either plastic or metal, and it is inserted into the sides of furniture beneath shelves to suspend them.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.