Zoro Homepage

5mm x 24mm Plain Steel Tension Pins 10PK

  • Mfr # 32294

  • Zoro # G702506418


product price: $4.35
/pk 10, $0.43/ea
Sold in multiples of 2 for $8.70

Key Features

Pin Item
Tension Pin
Pin Type
Standard
System of Measurement
Metric
Pin Diameter
5 mm
Basic Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32294
Zoro #
G702506418
UPC #
738287322941
Country of Origin
China

Dimensions

Pin Diameter
5 mm
Shank Length
24 mm
Outside Dia.
5 mm
Fastener Length
24 mm
Length 1
24mm
Diameter
5mm

Details

Item
Spring Pin
Pin Item
Tension Pin
Pin Type
Standard
System of Measurement
Metric
Basic Material
Steel
Material
Steel
Fastener Finish
Plain
Finish
Plain
Type
Tension Pin

Description

A tension pin is similar to a cotter pin, but it has very little play and is better able to withstand side loads and rotational friction.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.