#6-32 x 1 in Slotted Oval Machine Screw, Zinc Plated Nylon, 15 PK

  • Mfr # 33296

  • Zoro # G502506762


product price:  $5.35
/pk 15, $0.36/ea
Sold in multiples of 2 for $10.70

Key Features

Oval Head
Slotted Drive
System of Measurement
Inch
Thread Size
#6-32
Material
Nylon
Finish
Zinc Plated
Point Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33296
Zoro #
G502506762
UPC #
738287332964
Country of Origin
United States

Dimensions

Thread Size
#6-32
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Oval
Drive
Slotted
Material
Nylon
Finish
Zinc Plated
Item
Machine Screw
Point Type
Flat

Description

A screw for mounting switch plates on to a wall.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.