
#6-32 x 1/2 in Slotted Oval Machine Screw, Plain Brass, 40 PK
Mfr # 64165
Zoro # G202506758
product price: $10.15
/pk 40, $0.25/eaKey Features
Oval Head
Slotted Drive
System of Measurement
Inch
Thread Size
#6-32
Material
Brass
Finish
Plain
Point Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64165
Zoro #
G202506758
UPC #
738287641653
Country of Origin
China
Dimensions
Thread Size
#6-32
Fastener Length
1/2 in
Details
System of Measurement
Inch
Head Type
Oval
Drive
Slotted
Material
Brass
Finish
Plain
Item
Machine Screw
Point Type
Flat
Description
A screw for mounting switch plates on to a wall.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.