
#6-32 x 3/4 in Slotted Oval Machine Screw, Zinc Ivory Nylon, 20 PK
Mfr # 33291
Zoro # G402506756
product price:Â $7.29
/pk 20, $0.36/ea
Sold in multiples of 2 for $14.58
Key Features
Oval Head
Slotted Drive
System of Measurement
Inch
Thread Size
#6-32
Material
Nylon
Finish
Zinc Ivory
Point Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33291
Zoro #
G402506756
UPC #
738287332919
Country of Origin
United States
Dimensions
Thread Size
#6-32
Fastener Length
3/4 in
Details
System of Measurement
Inch
Head Type
Oval
Drive
Slotted
Material
Nylon
Finish
Zinc Ivory
Item
Machine Screw
Point Type
Flat
Description
A screw for mounting switch plates on to a wall.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.