#6-40 x 1/2 in Torx Fillister Machine Screw, Black Oxide Steel, 10 PK

  • Mfr # 32964

  • Zoro # G502524353


product price:  $14.15
/pk 10, $1.42/ea

Key Features

Fillister Head
Torx Drive
System of Measurement
Inch
Thread Size
#6-40
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32964
Zoro #
G502524353
UPC #
738287329643
Country of Origin
Unknown

Dimensions

Thread Size
#6-40
Fastener Length
1/2 in

Details

System of Measurement
Inch
Head Type
Fillister
Drive
Torx
Material
Steel
Finish
Black Oxide
Item
Machine Screw
Thread Style
Fully Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.