
#6-48 x 1/2 in Fillister Machine Screw, Plain 18-8 Stainless Steel, 6 PK
Mfr # 930622
Zoro # G002525454
product price:Â $8.55
/pk 6, $1.43/eaKey Features
Fillister Head
System of Measurement
Inch
Fastener Length
1/2 in
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
930622
Zoro #
G002525454
UPC #
719199306229
Country of Origin
Unknown
Dimensions
Thread Size
#6-48
Fastener Length
1/2 in
Details
System of Measurement
Inch
Head Type
Fillister
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw
Thread Style
Fully Threaded
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.