Zoro Homepage

#6 Aluminum Split Bolts 2PK

  • Mfr # 76211

  • Zoro # G502505321


product price: $19.99
/pk 2, $10.00/ea

Key Features

Material
Metal
Application
10 Stranded Wire
Type
Wire Connector
Diameter
#6
Style
Split Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76211
Zoro #
G502505321
UPC #
738287762112
Country of Origin
United States

Dimensions

Diameter
#6
Wire Size
#6

Details

Material
Metal
Application
10 Stranded Wire
Type
Wire Connector
Style
Split Bolt

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.