Zoro Homepage

#6 Dia., Steel, 20 PK

  • Mfr # 32949

  • Zoro # G002524693


product price: $18.39
/pk 20, $0.92/ea

Key Features

System of Measurement
Inch
Thread Size
#6-40
Material
Steel
Finish
Zinc Plated
Type
Plug Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32949
Zoro #
G002524693
UPC #
738287329490
Country of Origin
Unknown

Dimensions

Thread Size
#6-40
Length 1
1/8"

Details

System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Type
Plug Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.