
#6 Thread to #6-32 Thread, 20 PK Steel, Plain Finish
Mfr # 68401
Zoro # G302520609
product price: $7.36
/pk 20, $0.37/eaSold in multiples of 2 for $14.72
Key Features
System of Measurement
Inch
Thread Coverage
Fully
Thread Size B
#6-32
Thread Length A
3/8 in
Thread Length B
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68401
Zoro #
G302520609
UPC #
738287684018
Country of Origin
United States
Dimensions
Thread Size A
#6
Thread Size B
#6-32
Thread Length A
3/8 in
Thread Length B
3/8 in
Length
3/4 in
Details
Item
Hanger Bolt
System of Measurement
Inch
Thread Coverage
Fully
Threaded Rod Material
Steel
Threaded Rod Thread Type
UNC
Thread Pitch
0.794
Thread Direction
Right Hand
Threaded Rod Finish
Plain
Application
Overhead
Description
A hanger bolt is a headless fastener that has machine screw threads on one end and self-tapping threads on the other designed to be driven into wood or another soft substrate. Often used for mounting legs on tables.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.