Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#6 x 1/8" Brass Ball Chain Eye Connectors 25PK

  • Mfr # 64632

  • Zoro # G002521678


product price: $19.70
/pk 25, $0.79/ea

Key Features

Material
Brass
Type
Ball Chain
Diameter 1
#6
Diameter 2
1/8"
Nominal Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64632
Zoro #
G002521678
UPC #
738287646320
Country of Origin
United States

Dimensions

Diameter 1
#6
Diameter 2
1/8"
Nominal Size
#6

Details

Material
Brass
Type
Ball Chain
Style
Eye

Description

Used on lamps as "decorative pull cords"

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.