Zoro Homepage

#6 x 3' Brass Ball Chains 3PK

  • Mfr # 64635

  • Zoro # G102521684


product price: $9.99
/pk 3, $3.33/ea

Key Features

Type
Ball Chain
Material
Brass
Diameter
#6
Length 1
3'
Nominal Size
#6 Pull Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64635
Zoro #
G102521684
UPC #
738287646351
Country of Origin
United States

Dimensions

Diameter
#6
Length 1
3'
Nominal Size
#6 Pull Chain

Details

Type
Ball Chain
Material
Brass

Description

Used on lamps as "decorative pull cords"

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.