Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#605 Clear Glass Miniature Light Bulbs 4PK

  • Mfr # 65726

  • Zoro # G302527486


product price: $9.99
/pk 4, $2.50/ea

Key Features

Type
Miniature Light Bulb
Application
Automotive|Barricade|Indicator|Radio
Material
Clear Glass
Nominal Size
#605
Style
Miniature Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65726
Zoro #
G302527486
UPC #
738287657265
Country of Origin
United States

Dimensions

Nominal Size
#605
Battery Size
5 D-Cells

Details

Type
Miniature Light Bulb
Application
Automotive|Barricade|Indicator|Radio
Material
Clear Glass
Style
Miniature Screw
Amps
0.5
Base
Screw
Volts
6.15

Description

Light bulbs used in automotive parts and small household appliances.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.