Zoro Homepage

6.3mm-1.0 Black Phosphate Steel Coarse Thread Regular Extruded U Nuts 1 12PK

  • Mfr # 69251

  • Zoro # G702528434


product price: $13.69
/pk 12, $1.14/ea

Key Features

Type
Speed Nut
Material
Steel
Finish
Phosphate
Diameter
6.3mm
Length 1
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69251
Zoro #
G702528434
UPC #
738287692518
Country of Origin
Unknown

Dimensions

Diameter
6.3mm
Length 1
Regular
Thread Size
1.0mm (Coarse)

Details

Type
Speed Nut
Material
Steel
Finish
Phosphate
Style
Regular U

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.