6.3mm x 16mm GM Combo Drive Truss Head Body Bolts 10PK

  • Mfr # 31453

  • Zoro # G502517386


product price:  $9.79
/pk 10, $0.98/ea

Key Features

Type
Body Bolt
Material
Steel
Application
GM Vehicles
Diameter
6.3mm
Length 1
16mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31453
Zoro #
G502517386
UPC #
738287314533
Country of Origin
Unknown

Dimensions

Diameter
6.3mm
Length 1
16mm

Details

Type
Body Bolt
Material
Steel
Application
GM Vehicles
Head Style
Truss (Combo)

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.