Zoro Homepage

660W-600V Tube Sockets 4PK

  • Mfr # 70323

  • Zoro # G302523365


product price: $20.95
/pk 4, $5.24/ea

Key Features

Watts
660
Type
Electrical Socket
Material
Heat Resistant Plastic
Style
Tube
Amps
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70323
Zoro #
G302523365
UPC #
738287703238
Country of Origin
United States

Details

Watts
660
Type
Electrical Socket
Material
Heat Resistant Plastic
Style
Tube
Amps
L
Volts
600

Description

Electrical sockets are electrical connectors that have slots or holes which accept and deliver current to the prongs of inserted plugs. Sockets are designed to accept only matching plugs and reject all others.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.